600V NEMA Single Pole Double Thread Lever Arm Limit Switch

Part #S9007C54B2  |  Item #6041377  |  Manufacturer Part #9007C54B2

Call for Pricing EACH

Volts:

600V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 10

Depth: 2-1/2 in

Energy Star Compliant: No

Height: 4-1/50 in

NEMA Specifications: NEMA 6P

Product Type: Switch

UL Listed: No

Volts: 600V

Width: 1-11/20 in