90A Circuit Breaker
Homeline 90A Circuit Breaker
Frequently Purchased Together
Product Details
- Product characteristics conformity is certified by the underwriters laboratories (UL)
- The current capacity that this circuit breaker is able to interrupt before breaking is 10kA
- Miniature circuit breaker rated at 90A
- Environmental performance of the product
Documents
Specifications
- AMP:
- 90
- Collection:
- Homeline
- Depth:
- 2-49/50 in
- Height:
- 3-13/100 in
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in