0 items

Square D Company Quick Opening Circuit Breaker

SQO1

AMP

Starting at $23.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Type
Single Pole
UL Listed
Yes
Volts
120V
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday