5-1/4 x 10-1/2 in. Driver Pad in Blue (Case of 18)
5-1/4 x 10-1/2 in. Driver Pad in Blue (Case of 18)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Always check spacer and driver pads frequently for war and replace as needed
- Use wet or dry on VCT and tile
- Medium to heavy duty blue pad can be used for heavier cleaning and buffing situations but primarily used as a spacer pad
- Color: Blue
- Size: 5-1/4" x 10-1/2"
- Can be used for heavier cleaning and buffing situations
Specifications
- Color Finish Name:
- Blue
- Length:
- 5-1/4 in
- Package Quantity:
- Case of 18
- Width:
- 10-1/2 in