5-1/4 x 10-1/2 in. Thin Driver Pad in White (Case of 48)

You last purchased this on
 
Square Scrub®

5-1/4 x 10-1/2 in. Thin Driver Pad in White (Case of 48)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Square Scrub®

5-1/4 x 10-1/2 in. Thin Driver Pad in White (Case of 48)

  • Fast #
  • Part #SSSP0511DRIVER
  • Item #7437960
  • Manufacturer Part #SSP0511DRIVER
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use this pad with sandpaper and resin diamonds
  • Always check spacer and driver pads frequently for wear and replace as needed to protect machine and floor
  • The driver pad is designed to provide a spacer between your sandpaper and the machine
  • Color: White
  • Dimensions: 5-1/4" x 10-1/2" x 1/4"
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
5-1/4 in
Package Quantity:
Case of 48
Thickness:
0.25 in
Width:
10-1/2 in