Square Scrub®

Doodle Scrub® 5-1/4 x 10-1/2 in. Scrubber

Part #SQUEBG9CS  |  Manufacturer Part #EBG-9-CS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.2

Collection: Doodle Scrub®

Cord Length: 30 ft

Corded Cordless: Corded

Decibel Rating dB : 59 dB

Horsepower: 1/3 hp

Product Type: Scrubber

RPM: 4100

Size: 5-1/4 in x 10-1/2 in

UL Listed: Yes