Single Serve Powder Concentrate Drink Mix, Lemon Lime, 1.26 oz. Pack (Case of 96)
QwickServ® Single Serve Powder Concentrate Drink Mix, Lemon Lime, 1.26 oz. Pack (Case of 96)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water and other fluids like Sqwincher give your brain the energy for all brain functions, including thought, memory and nerve processes
- Lower sodium, higher potassium and other essential electrolytes
- The Sqwincher® formulation is the result of research and development that goes well beyond quenching thirst to deliver rehydration for the toughest of work conditions
- Package Quantity: Case of 96
- Contains 100% of the USRDA of Vitamin C per serving
- Each 1.26 oz pack makes 16.9 ounces
- Easy-to-mix powder mixes quickly in water
- Electrolytes for optimal hydration
Documents
Specifications
- Capacity:
- 1.26 oz
- Collection:
- QwickServ®
- Flavor:
- Lemon-Lime
- Size:
- 1.26 oz