Original Powder Concentrate Drink Mix, Assorted Flavors, 23.83 oz. Pack (Case of 32)
Powder Pack™ Original Powder Concentrate Drink Mix, Assorted Flavors, 23.83 oz. Pack (Case of 32)
Package Quantity Info:
EA: 1 IP: 1 CA: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great-tasting flavors
- Isotonic, quick-rehydration formula
- Mixes quickly and easily; just add to water and enjoy
- Enhanced with minerals and electrolytes
Documents
Specifications
- Capacity:
- 23.83 oz
- Collection:
- Powder Pack™
- Flavor:
- Assorted
- Size:
- 23.83 oz
- Weight:
- 50 lb