XL Size Cotton and Polyester Jersey Sport Shirt in Black

You last purchased this on
 
S&S Activewear

Gildan - DryBlend® XL Size Cotton and Polyester Jersey Sport Shirt in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
S&S Activewear

Gildan - DryBlend® XL Size Cotton and Polyester Jersey Sport Shirt in Black

  • Fast #
  • Part #S8800BLACKXL
  • Item #7563789
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 107
Clothing Size:
XL
Collection:
Gildan - DryBlend®
Color Finish Name:
Black
Disposable:
No
Material:
Cotton, Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
No