1/4 in. OD 316L Stainless Steel Plug

You last purchased this on
 
SSP Fittings Corporation

1/4 in. OD 316L Stainless Steel Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
SSP Fittings Corporation

1/4 in. OD 316L Stainless Steel Plug

  • Fast #
  • Part #SISSD4P
  • Item #4448435
  • Manufacturer Part #ISSD4P
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L