SSP Fittings Corporation

1/4 in. Tube x MNPT 316L Stainless Steel Connector

Part #SISSD4MC4  |  Manufacturer Part #ISSD4MC4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #SISSD4MC4Mfr. Part #ISSD4MC4

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Tube

End Connection 2: MNPT

End Connections: Tube x MNPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L