1.6 gpf Toilet Tank in White

Part #S620602401  |  Item #525472  |  Manufacturer Part #6206.024.01

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gravity flush technology
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Flush valve: 2"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 14-21/100 in

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank

WaterSense Labeled: No

Width: 18 in