12 x 12 in. Pedestal in White
Arlington 12 x 12 in. Pedestal in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Arlington
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Vessel Only:
- No
- Width:
- 12 in