St. Thomas Creations
Arlington II 1.6 gpf Toilet Tank with Lid in Balsa
Part #S611902406 | Item #2173998 | Manufacturer Part #6119.024.06
Product Details
- Flow rate: 1.6 gpf
- Material: Vitreous china
Specifications
ADA Compliant: No
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
CARB OTC LEED Compliant: No
Collection: Arlington II
Color Finish: Balsa
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
GSA Approved: No
Handle Type: Trip Lever
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
Tank Only - FEI: Yes
Toilet Type: [Two Piece, Tank]
Trip Lever Location: Left-Hand
WaterSense Labeled: No
Width: 19 in