1.6 gpf Toilet Tank with Lid in Bone

You last purchased this on
 
St. Thomas Creations

Arlington II 1.6 gpf Toilet Tank with Lid in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
St. Thomas Creations

Arlington II 1.6 gpf Toilet Tank with Lid in Bone

  • Fast #
  • Part #S611902402
  • Item #2173995
  • Manufacturer Part #6119.024.02
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Arlington II
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
19 in