1.6 gpf Toilet Tank with Lid in White
Arlington II 1.6 gpf Toilet Tank with Lid in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Flow rate: 1.6 gpf
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arlington II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 19 in