Elongated Toilet Bowl in Balsa

You last purchased this on
 
St. Thomas Creations

Elongated Toilet Bowl in Balsa

This product requires certification to purchase.
Brand image
You last purchased this on
 
St. Thomas Creations

Elongated Toilet Bowl in Balsa

  • Fast #
  • Part #S610502306
  • Item #2500028
  • Manufacturer Part #6105.023.06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Balsa Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Elongated bowl offers added room and comfort
  • Glazed trapway: 2-1/8"
  • Rough-in size: 12"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Color Finish Name:
Balsa
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
Bowl
WaterSense Labeled:
No