St. Thomas Creations

Elongated Toilet Bowl in Balsa

Part #S613102306  |  Manufacturer Part #6131.023.06

Color/Finish:
Balsa

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Material: Vitreous china

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Color Finish: Balsa

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No