0 items

St. Thomas Creations Palermo Elongated Toilet Bowl

S6137128

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Material: Vitreous china
  • Water surface: 9” x 7”

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
St. Thomas Creations S613702801 Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Palermo
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-3/4 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday