12 in. Lavatory Basin in White

You last purchased this on
 
St. Thomas Creations

Liberty 12 in. Lavatory Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
St. Thomas Creations

Liberty 12 in. Lavatory Basin in White

  • Fast #
  • Part #S502012201
  • Item #1728516
  • Manufacturer Part #5020.122.01
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rear Overflow Hole
  • Designed for use with 12" centerset lavatory faucet
  • Pedestal Component (5020.331.01) ordered separately
  • White Color
  • Made of Vitreous China
  • Faucet shown not included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M
CSA Certified:
CSA B45.1
Collection:
Liberty
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
12 in
Material:
Vitreous China
Number of Bowls:
1
Pedestal Only:
No
Shape:
Round
Sink Installation Type:
Pedestal Sink
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 1/4 in x 11 1/2 in x 9 in
Vessel Only:
Yes