1.6 gpf Toilet Tank in Bone
Marathon™ 1.6 gpf Toilet Tank in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Gravity flush technology
- Flush valve: 2"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Marathon™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-21/100 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 18 in