St. Thomas Creations

Marathon™ Elongated Toilet Bowl in Bone with 10 in. Rough-In

Part #S620103302  |  Manufacturer Part #6201.033.02

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 10"

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2M, ANSI A112.19.6M]

ASME Specifications: [ASME A112.19.2M, ASME A112.19.6M]

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Marathon™

Color Finish: Bone

Color Finish Category: Neutrals

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 18 in

Toilet Bowl Length: 26-1/2 in

Toilet Bowl Width: 15-1/4 in

Toilet Rough-In: 10 in

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No