Round Toilet Bowl in White
Marathon™ Round Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Elongated bowl offers added room and comfort
- Rough-in size: 12"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M, ANSI A112.19.6M
- ASME:
- ASME A112.19.2M, ASME A112.19.6M
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- Marathon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No