St. Thomas Creations

Mayfair 1.6 gpf Toilet Tank with Lid in White

Part #S612702401  |  Manufacturer Part #6127.024.01

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Flush valve: 3"
  • Tank only, shown as entire unit

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

Collection: Mayfair

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank, Two Piece

WaterSense Labeled: No