Premier 1.6 gpf Toilet Tank in White

Part #S613702401  |  Item #2444694  |  Manufacturer Part #6137.024.01

Call for Pricing EACH
(Pricing is for White)

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quattro™ flushing technology
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Tank only, shown as entire unit

Green

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

Collection: Premier

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

WaterSense Labeled: Yes