St. Thomas Creations

Premier Elongated Toilet Bowl in White

Part #S613703301  |  Manufacturer Part #6137.033.01

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 12"

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: Premier

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/4 in

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No