0 items

St. Thomas Creations Antigua™ Undermount Lavatory Sink

S1022000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glazed rim
  • Oval undermount lavatory with mounting clips

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
17 in x 14 in x 6-1/4 in
CARB OTC LEED Compliant
No
Collection
Antigua™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in x 8-1/8 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday