Sta-Rite Industries

16 x 46 in. 30 gal. Fiberwound Tank

Part #SPSC309  |  Manufacturer Part #PSC-30-9

Capacity:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 30 gal

Diameter: 16 in

Height: 46 in

Lead Law Compliant: Yes

Material: Steel

NSF Certified: Yes

NSF Specifications: NSF 61