2-1/2 HP 115/230V Cast Iron Circulator Pump
2-1/2 HP 115/230V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High head motor delivers up to 140' of head with capacities up to 90 gpm
- All models include replaceable wear ring and feature back pull-out design for easy serviceability
- For use in water system and sprinkling applications
- One-year limited warranty
- Pump equipped with abrasion-resistant Noryl impellers, rated for temperatures up to 140° F
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 11.7
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Depth:
- 19-813/1000 in
- Flow Rate:
- 90 gpm
- Height:
- 10-409/500 in
- Horsepower:
- 2-1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-813/1000 in
- Maximum Feet of Head:
- 140
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 10-63/1000 in