2 hp 3-Phase 3-Stage Pump
Pro-Storm™ 2 hp 3-Phase 3-Stage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motor bracket and integral pump base are close-grained cast iron
- Discharge is close-grained cast iron, 1-1/4" NPT discharge connection with easy-access drain port for end of season draining and winterization
- For use in residential and commercial turf irrigation, residential water systems, shower and washing systems, water transfer, heating and air conditioning systems and water features and fountains
- Special brass priming valve for trouble-free operation during the initial pump priming
- Mechanical seal is high-pressure seal, carbon=-ceramic seal faces, Buna-N elastomers
- Shaft is 303 stainless steel
- Outer shell is polished 304 stainless steel
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 9.8
- Collection:
- Pro-Storm™
- Connection Type:
- NPT
- Discharge:
- 1-1/4 in
- Flow Rate:
- 55 gpm
- Height:
- 13-5/8 in
- Horsepower:
- 2 hp
- Impeller:
- Noryl®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 170
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V