2 hp Submersible Pump

You last purchased this on
 
Sta-Rite Industries

2 hp Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sta-Rite Industries

2 hp Submersible Pump

  • Fast #
  • Part #SL7P4GHL04B
  • Item #2175444
  • Manufacturer Part #L7P4GHL-04B
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Flow Rate:
7 gpm
Horsepower:
2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
32-1/2 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pump Stage:
28
UL Listed:
No
Volts:
230V