3/4 in. 115/230V 3/4 hp Single Phase 8-Stage Cast Iron Booster Pump
3/4 in. 115/230V 3/4 hp Single Phase 8-Stage Cast Iron Booster Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with Buna-N Mechanical Seals
- The patented SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal or pump hydraulic components
- Cast Iron housing
- Pumps require a flooded suction or must be manually primed and used with a foot valve
- Boost up to 300 psi
- They may also be used for high pressure wash down or anywhere higher pressures are required
- These pumps are used extensively to boost educator pressure for chemical feed systems
Documents
Specifications
- Application:
- Agriculture, Commercial, Residential
- CSA Certified:
- Yes
- End Connection 1:
- GHT
- End Connection 2:
- MNPT
- End Connections:
- GHT x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 3/4 hp
- Impeller:
- Acetal
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 315 psi
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Pump Stage:
- 8
- UL Listed:
- No
- Volts:
- 115/230V