1 HP 5 GPM 230V 2-Wire Submersible Well Pump
HS Series 1 HP 5 GPM 230V 2-Wire Submersible Well Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use in water systems for residential, industrial, commercial, multiple housing, and farm applications
- SignaSeal™ staging system incorporates ceramic wear surface and floating impeller design reduce lock-ups, dry-runs, and abrasive wear
- Narrow diameter designed to fit inside 4" well casings
- Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water
- One-year limited warranty
- Corrosion-resistant fiberglass reinforced thermoplastic intake and discharge for durability in aggressive water
- Floating stage design and fully-enclosed shaft bearing reduce premature wear and misalignment
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Collection:
- HS Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- Connection Type:
- FPT
- Depth:
- 42-469/500 in
- Diameter:
- 3-3/4 in
- Discharge:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 5 gpm
- Height:
- 4-63/1000 in
- Horsepower:
- 1 hp
- Impeller:
- Acetal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 42-469/500 in
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 600
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Pump Application -:
- Self-priming
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 22
- Type:
- SS5P4HS1022102
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 4-219/1000 in