1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Sta-Rite Industries

HS Series 1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sta-Rite Industries

HS Series 1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #SS10P4HS0522103
  • Item #3170762
  • Manufacturer Part #S10P4HS05221-03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Delivers efficient, dependable performance even in rough, aggressive water
  • SignaSeal™ staging system incorporates ceramic wear surface and floating impeller design reduce lock-ups, dry-runs, and abrasive wear
  • For use in water systems for residential, industrial, commercial, multiple housing, and farm applications
  • One-year limited warranty
  • Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water
  • Floating stage design and fully-enclosed shaft bearing reduce premature wear and misalignment
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Collection:
HS Series
Color Finish Category:
Blacks
Color Finish Name:
Black/Silver
Connection Type:
FPT
Depth:
28-469/500 in
Diameter:
3-7/8 in
Discharge:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
10 gpm
Height:
4-63/1000 in
Horsepower:
1/2 hp
Impeller:
Acetal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
28-469/500 in
Material:
Stainless Steel
Maximum Feet of Head:
250
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Pump Application -:
Self-priming
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Phase:
1
Pump Stage:
8
UL Listed:
Yes
Volts:
230V
Width:
4-219/1000 in