Sta-Rite Industries

J Series 1-1/2 hp Centrifical Pump

Part #SJHF51HL  |  Manufacturer Part #JHF-51HL

Horsepower:

1-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in water system and sprinkling applications
  • High head motor delivers up to 140' of head with capacities up to 90 gpm
  • All models include replaceable wear ring and feature back pull-out design for easy serviceability
  • Pump equipped with abrasion-resistant Noryl impellers, rated for temperatures up to 140° F
  • One-year limited warranty

Lead Law Compliant

Documents

Specifications

AMP: [19.2, 9.6]

CSA Certified: Yes

Collection: J Series

Color Finish: Blue

Color Finish Category: Blues

Depth: 19-813/1000 in

Discharge: 1 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 90 gpm

Height: 10-409/500 in

Horsepower: 1-1/2 hp

Impeller: Noryl®

Lead Law Compliant: Yes

Length: 19-813/1000 in

Material: Cast Iron

Maximum Feet of Head: 118

Maximum Pressure: 40 psi

Maximum Temperature: 140

Outlet Meter Size: 1 in

Phase: Single Phase

Pump Application: Shallow Well

Pump Body Material: Cast Iron

Pump Motor Type: ODP

Pump Phase: 1

UL Listed: Yes

Volts: [115V, 230V]

Width: 10-63/1000 in