JP Series 20 gpm 1 hp Wire Submersible Pump

Part #SS20P4JP10221  |  Manufacturer Part #S20P4JP10221-02

Starting at
$ 1,424.00 EACH

Flow Rate:

20 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floating stage design reduces premature wear and misalignment
  • SignaSeal™ staging system incorporates a harder-than-sand ceramic wear surface and a floating impeller design
  • Fully-enclosed shaft bearing creates a pressure zone that prevents sand and water from entering
  • Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water

Documents

Specifications

ANSI Specifications: ANSI 61

CSA Certified: Yes

Collection: JP Series

Color Finish: Black/Silver

Color Finish Category: Blacks

Depth: 36-469/500 in

Diameter: 3-7/8 in

Discharge: 1-1/4 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 20 gpm

Height: 4-63/1000 in

Horsepower: 1 hp

Impeller: Acetal

Length: 36-469/500 in

Material: Stainless Steel

Maximum Feet of Head: 400

Maximum Pressure: 80 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Phase: Single Phase

Pump Application: Deep Well

Pump Body Material: Stainless Steel

Pump Motor Type: 2 Wire

Pump Phase: 1

Pump Stage: 7

UL Listed: Yes

Volts: 230V

Width: 4-219/1000 in