3/4 HP 7 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Sta-Rite Industries

JP Series 3/4 HP 7 GPM 230V 2-Wire Submersible Well Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sta-Rite Industries

JP Series 3/4 HP 7 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #SS7P4JP0722102
  • Item #3281476
  • Manufacturer Part #S7P4JP07221-02
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Precision-engineered, corrosion-resistant composite pump delivers efficient, dependable performance even in rough, aggressive water
  • SignaSeal™ staging system incorporates ceramic wear surface and floating impeller design reduce lock-ups, dry-runs, and abrasive wear
  • For use in water systems for residential, industrial, commercial, multiple housing, and farm applications
  • Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water
  • One-year limited warranty
  • Corrosion-resistant fiberglass reinforced thermoplastic intake and discharge for durability in aggressive water
  • Floating stage design and fully-enclosed shaft bearing reduce premature wear and misalignment
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Application:
Residential
CSA Certified:
Yes
Collection:
JP Series
Color Finish Category:
Blacks
Color Finish Name:
Black/Silver
Connection Type:
FPT
Depth:
36-469/500 in
Diameter:
3-3/4 in
Discharge:
1-1/4 in
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Integrated Non-return
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
7 gpm
Handle Material:
Metal
Height:
4-63/1000 in
Horsepower:
3/4 hp
Impeller:
Acetal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
36-469/500 in
Material:
Stainless Steel
Maximum Feet of Head:
450
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Pump Application -:
Self-priming
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Phase:
1
Pump Stage:
15
Size:
10-9/16 in
Spout Height:
7-5/8 in
Spout Reach:
8-5/16 in
Type:
SS7P4JP0722102
UL Listed:
Yes
Volts:
230V
Width:
4-219/1000 in