JP Series 1/2 hp 7 gpm 230 V 2-Wire Fiberglass Reinforced Plastic Submersible Pump

Part #SS7P4JP05221  |  Manufacturer Part #S7P4JP05221-02

Starting at
$ 1,105.00 EACH

Horsepower:

1/2 hp
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in water systems for residential, industrial, commercial, multiple housing, and farm applications
  • Precision-engineered, corrosion-resistant composite pump delivers efficient, dependable performance even in rough, aggressive water
  • SignaSeal™ staging system incorporates ceramic wear surface and floating impeller design reduce lock-ups, dry-runs, and abrasive wear
  • Floating stage design and fully-enclosed shaft bearing reduce premature wear and misalignment
  • Corrosion-resistant fiberglass reinforced thermoplastic intake and discharge for durability in aggressive water
  • Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water
  • One-year limited warranty

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

CSA Certified: Yes

Collection: JP Series

Color Finish: Black/Silver

Color Finish Category: Blacks

Depth: 36-469/500 in

Diameter: 3-3/4 in

Discharge: 1-1/4 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 7 gpm

Height: 4-63/1000 in

Horsepower: 1/2 hp

Impeller: Acetal

Lead Law Compliant: Yes

Length: 36-469/500 in

Material: Stainless Steel

Maximum Feet of Head: 330

NSF Certified: Yes

NSF Specifications: NSF 61

Phase: Single Phase

Pump Application: Self-priming

Pump Body Material: Stainless Steel

Pump Motor Type: 2 Wire

Pump Phase: 1

Pump Stage: 11

Type: SS7P4JP0522102

UL Listed: Yes

Volts: 230V

Width: 4-219/1000 in