Sta-Rite Industries

Pro-Source® 19 gal Horizontal Steel and Plastic Pressure Pump Tank

Part #SPS19HS0001  |  Manufacturer Part #PS19H-S00-01

Capacity:

19 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use when pressurized tanks are needed in water system applications
  • Heavy-gauge steel shell
  • High-impact ABS composite base
  • Electrostatically applied, baked-on polyester paint finish
  • One-piece seamless PVV water cell made from FDA listed material
  • Reinforced polypropylene flange
  • Service connection is reinforced polypropylene integral to flange
  • Rubber stem/brass body Schrader air valve assembly
  • High-density polyethylene UV valve cover

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 19 gal

Collection: Pro-Source®

Color Finish: Blue/Black

Color Finish Category: Blues

Depth: 18-313/1000 in

Diameter: 16 in

Discharge: 1 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 27-313/1000 in

Lead Law Compliant: Yes

Length: 18-313/1000 in

Material: Brass, Plastic, Rubber, Steel

Material Type: Reinforced Polypropylene

Maximum Pressure: 100 psi

Maximum Temperature: 120

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Width: 16-813/1000 in