Sta-Rite Industries

Pro-Source® 21 x 65 in. 80 gal. Fiberwound Tank

Part #SPSC802301  |  Manufacturer Part #PSC-80-23-01

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pro-Source Composite tanks utilize a durable, FDA approved air cell which is resistant to chlorine and will not promote taste or odor problems associated with iron bacteria that may be present in the water supply
  • Each tank is wrapped with more that three miles of overlapping, continuous fiberglass strands, sealed with high-grade epoxy resin, then oven-cured
  • Tough composite construction means longer lasting tanks that will not rust, corrode, dent or scratch
  • Composite construction is tougher and more lightweight than steel tanks
  • Installation is faster, easier and can be handled by one person
  • Repairable with the tank installed

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 80 gal

Collection: Pro-Source®

Color Finish: Grey/Black

Color Finish Category: Greys

Depth: 21 in

Diameter: 21 in

Discharge: 1-1/4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 62 in

Lead Law Compliant: Yes

Length: 16 in

Material: [Fiberglass, Butyl]

Maximum Pressure: 100 psi

Maximum Temperature: 120

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Width: 16 in