Sta-Rite Industries Pro-Source® 85 gal. Pressure Tank with Stainless Steel Service Connection

SPSP85T5201

Manufacturer Part #: PSP85-T52-01

Capacity

85 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Composite base and metal air valve assembly
  • Features include heavy-gauge steel construction and electrostatically-applied polyester paint
  • Five-year limited warranty
  • For residential water system, industrial, commercial, and agricultural applications
  • Seamless, one-piece water cell
  • Tanks are 100% leak tested

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
85 gal
Collection
Pro-Source®
Color Finish
Blue/Black
Color Finish Category
Blues
Depth
24-563/1000 in
Diameter
24 in
Discharge
1-1/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
52-63/1000 in
Lead Law Compliant
Yes
Length
24-563/1000 in
Material
Steel
Maximum Pressure
125 psi
Maximum Temperature
120
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Width
24-563/1000 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday