2 hp Single Phase 4-Stage Pump

You last purchased this on
 
Sta-Rite Industries

Pro-Storm™ 2 hp Single Phase 4-Stage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sta-Rite Industries

Pro-Storm™ 2 hp Single Phase 4-Stage Pump

  • Fast #
  • Part #SDSS4HG01
  • Item #4434228
  • Manufacturer Part #DSS4HG-01
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Motor bracket and integral pump base are close-grained cast iron
  • Discharge is close-grained cast iron, 1-1/4" NPT discharge connection with easy-access drain port for end of season draining and winterization
  • For use in residential and commercial turf irrigation, residential water systems, shower and washing systems, water transfer, heating and air conditioning systems and water features and fountains
  • Special brass priming valve for trouble-free operation during the initial pump priming
  • Mechanical seal is high-pressure seal, carbon=-ceramic seal faces, Buna-N elastomers
  • Shaft is 303 stainless steel
  • Outer shell is polished 304 stainless steel
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
13.3
Collection:
Pro-Storm™
Color Finish Category:
Blacks
Color Finish Name:
Black/Silver
Depth:
26-563/1000 in
Diameter:
10-563/1000 in
Discharge:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
55 gpm
Height:
13-5/8 in
Horsepower:
2 hp
Impeller:
Noryl®
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
26-563/1000 in
Material:
Cast Iron
Maximum Feet of Head:
220
Maximum Temperature:
120
Phase:
Single Phase
Pressure - Maximum:
130 psi
Pump Application -:
Self-priming
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Phase:
1
Pump Stage:
4
RPM:
3450
UL Listed:
Yes
Volts:
230V