ProJet™ 1-1/4 in. 3/4 hp Shallow Well Jet Pump

Part #SSNDL  |  Item #1354724  |  Manufacturer Part #SND-L

$ 849.00 EACH

Horsepower:

3/4 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use in water systems and sprinklers for home, farm, and cottage applications
  • Excellent performance with strong pressure wells up to 25' deep
  • Quality, corrosion-resistant construction
  • Precision molded diffuser primes pumps faster and handles more air
  • Superior insulation materials protect motor windings against excessive moisture and contaminants to ensure a longer motor life
  • Heavy-duty ball bearings ensure extended life and smooth, quiet operation
  • One-year limited warranty

Lead Law Compliant

Documents

Specifications

AMP: [12.2, 6.1]

Application: Residential

Bowl Shape: Elongated

CSA Certified: Yes

Collection: ProJet™

Color Finish: Golden Oak/Chrome

Color Finish Category: Browns

Diameter: 12-219/500 in

Discharge: 1 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 1.6 gpf

Height: 86 in

Horsepower: 3/4 hp

Impeller: Noryl®

Inlet Service Size: 1-1/4 in

Lead Law Compliant: Yes

Length: 22-313/1000 in

Material: Porcelain

Maximum Feet of Head: 160

Maximum Pressure: 50 psi

Maximum Temperature: 140

Phase: Single Phase

Pump Application: Self-priming

Pump Body Material: Cast Iron

Pump Motor Type: ODP

Pump Phase: 1

Toilet Bowl Depth: 28-1/4 in

Toilet Bowl Height: 16 in

Toilet Installation: Floor Mount

UL Listed: Yes

Volts: 115/230V

Width: 12-219/500 in