1 hp Cast Iron Shallow Well Jet Pump
ProJet™ 1 hp Cast Iron Shallow Well Jet Pump
Frequently Purchased Together
Product Details
- Excellent performance with strong pressure wells up to 25' deep
- Quality, corrosion-resistant construction
- For use in water systems and sprinklers for home, farm, and cottage applications
- Heavy-duty ball bearings ensure extended life and smooth, quiet operation
- One-year limited warranty
- Superior insulation materials protect motor windings against excessive moisture and contaminants to ensure a longer motor life
- Precision molded diffuser primes pumps faster and handles more air
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 14.8, 7.4
- CSA Certified:
- Yes
- Collection:
- ProJet™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 26-813/1000 in
- Diameter:
- 12-63/1000 in
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 22 gpm
- Height:
- 15-563/1000 in
- Horsepower:
- 1 hp
- Impeller:
- Noryl®
- Inlet Service Size:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 26-813/1000 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 155
- Maximum Temperature:
- 140
- Phase:
- Single Phase
- Pressure - Maximum:
- 50 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 12-63/1000 in