Sta-Rite Industries ProJet™ Cast Iron Shallow Well Jet Pump

SSNL

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent performance with strong pressure wells up to 25' deep
  • For use in water systems and sprinklers for home, farm, and cottage applications
  • Heavy-duty ball bearings ensure extended life and smooth, quiet operation
  • One-year limited warranty
  • Precision molded diffuser primes pumps faster and handles more air
  • Quality, corrosion-resistant construction
  • Superior insulation materials protect motor windings against excessive moisture and contaminants to ensure a longer motor life

SPECIFICATIONS

AMP
4.4, 8.8
CSA Certified
Yes
Collection
ProJet™
Color Finish
Blue
Color Finish Category
Blues
Depth
22-313/1000 in
Diameter
12-219/500 in
Discharge
1 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
9 gpm
Height
12-313/1000 in
Horsepower
1/2 hp
Impeller
Noryl®
Inlet Service Size
1-1/4 in
Lead Law Compliant
Yes
Length
22-313/1000 in
Material
Cast Iron
Maximum Feet of Head
160
Maximum Pressure
50 psi
Maximum Temperature
140
Phase
Single Phase
Pump Application
Self-priming
Pump Body Material
Cast Iron
Pump Motor Type
ODP
Pump Phase
1
UL Listed
Yes
Volts
115/230V
Width
12-219/500 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday