3 in. Clamp x Tube Stainless Steel Adapter

You last purchased this on
 
Stainless Products

3 in. Clamp x Tube Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 
Stainless Products

3 in. Clamp x Tube Stainless Steel Adapter

  • Fast #
  • Part #S14MPW30P
  • Item #4446767
  • Manufacturer Part #14MPW30P
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter, Straight
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
316, 316L
Schedule Class:
10