Stainless Steel All Threaded Rod

SS6ATRE

Length

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Length
6 ft
Material
Stainless Steel
Material Type
316
Rod Size In
5/8 in
Type
All Thread

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday