Stainless Steel Ball Valve With ASAHI 94 ACTU

Part #A96F1006RTV6A94120  |  Manufacturer Part #96F-1.00-6-RTV-6-A94-120

Type:

A96F1006RTV6A94120
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reliable and field proven design
  • Full port
  • Economical alternative to solenoid valves
  • Longer cycle times virtually eliminate water hammer caused by fast closing speeds
  • Actuators have NEMA 4X housings for excellent protection from the elements and include manual override, permanently lubricated gear trains and integral overload protection with automatic reset
  • Unlike solenoid valves, all motorized ball valves have lead wires to provide constant 120V power to the actuator at all times so the valve can complete its cycle under power
  • Actuators are available in standard or 2 wire control
  • Constant power to the valve is provided through separate wires

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 1000 psi WOG

Maximum Temperature: 450

NEMA Specifications: NEMA 4X

Pressure Class: 1000#

Type: A96F1006RTV6A94120

Valve Body Style: 2 piece

Valve Operator: Electric Actuator

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Volts: 120V