Stainless Steel Flange Bolt Set

FBSS16S

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Length
48 in
Material
Stainless Steel
Material Type
316

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday