Stainless Steel Flanged Gate Valve

OS151

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast stainless steel body and bonnet
  • Gland repackable under pressure
  • Integral seat rings
  • OS&Y
  • Solid 1/2"-3"; 4"-up flexible wedge

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Valve Size
2 in
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday